Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 35A
Mfr # V1K35A00
Zoro # G6823223
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Max. Output Amps 35 A
- Input Voltage 600V AC
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Enclosure Open
Product Information
- Brand V1K Filters
- MFR # V1K35A00
- Zoro # G6823223
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 8 |
Depth | 9 |
Height | 12 |
Overall Height | 12 in |
Overall Depth | 9 in |
Overall Width | 8 in |
For Motor Lead Length | 100 ft to 1000 ft |
Details
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Max. Output Amps | 35 A |
Input Voltage | 600V AC |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Enclosure | Open |
Phase | Three |
Filter Type | dV/dT |
Standards | UL Listed |
Watts Loss | 130 W |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Item | Output Filter |
Max. HP | 25 hp |
Maximum Output Power | 25 hp |
For Use With | Variable Frequency Drive |
Enclosure Type | Open |
Maximum Output Current | 35 A |
Frequency | 60 Hz |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 25 hp, 600V AC, Maximum Output Current 35 A, Watts Loss 130 W, Overall Height 12 in, Overall Width 8 in, Overall Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Potentiometer, 5K Ohm, 8 3/4 In Leads (SA-STOK-WO)
- MBL V Belt 5/8" X 38" (5L380A)
- DODGE PX50 HF PARA-FLEX FLANGE (PX50HF)
- BETA Pen Oiler (017560001)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K Filters Drive Reactors and Filters