Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 2A
Mfr # V1K2A00
Zoro # G6532373
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS, UL Listed
- Max. Output Amps 2 A
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Enclosure Open
- Depth 7.25
Product Information
- Brand V1K Filters
- MFR # V1K2A00
- Zoro # G6532373
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 7.25 |
Width | 5.5 |
Height | 9 |
Overall Depth | 7.25 in |
Overall Width | 5.5 in |
Overall Height | 9 in |
For Motor Lead Length | 100 ft to 1000 ft |
Details
Standards | RoHS, UL Listed |
Max. Output Amps | 2 A |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Enclosure | Open |
Watts Loss | 75 W |
Input Voltage | 600V AC |
Filter Type | dV/dT |
Item | Output Filter |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Max. HP | 0.75 hp |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Phase | Three |
Frequency | 60 Hz |
Enclosure Type | Open |
Maximum Output Power | 0.75 hp |
Maximum Output Current | 2 A |
For Use With | Variable Frequency Drive |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 0.75 hp, 600V AC, Maximum Output Current 2 A, Watts Loss 75 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32206J, Tapered Roller Metric Type (HR32206J)
- HHIP CCMT 21.51-EM Coated Carbide Insert (6053-0111)
- FESTO Push-In L-Connector QSL-12 (QSL-12)
- FESTO Compact Cylinder ADN-16-50-A-P-A (ADN-16-50-A-P-A)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K Filters Output Filters