Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 200A
Mfr # V1K200A00
Zoro # G6989333
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS, UL Listed
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Depth 8.5
- Watts Loss 265 W
Product Information
- Brand V1K Filters
- MFR # V1K200A00
- Zoro # G6989333
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 8.5 |
Height | 10.25 |
Width | 11 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Height | 8.5 in |
Overall Depth | 10.5 in |
Overall Width | 11.75 in |
Details
Standards | RoHS, UL Listed |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Item | Output Filter |
Watts Loss | 265 W |
Input Voltage | 600V AC |
Filter Type | dV/dT |
Max. HP | 150 hp |
Phase | Three |
Max. Output Amps | 200 A |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Enclosure | Open |
Enclosure Type | Open |
Maximum Output Power | 150 hp |
Frequency | 60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Current | 200 A |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 150 hp, 600V AC, Maximum Output Current 200 A, Watts Loss 265 W, Overall Height 8.5 in, Overall Width 11.75 in, Overall Depth 10.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM18)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K Filters Drive Reactors and Filters