Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 110A
Mfr # V1K110A00
Zoro # G6866736
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Height 12
- Enclosure Open
- Input Voltage 600V AC
Product Information
- Brand V1K Filters
- MFR # V1K110A00
- Zoro # G6866736
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 12 |
Width | 8 |
Depth | 10.25 |
Overall Depth | 10.25 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Width | 8 in |
Overall Height | 12 in |
Details
Phase | Three |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Enclosure | Open |
Input Voltage | 600V AC |
Item | Output Filter |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Max. HP | 75 hp |
Max. Output Amps | 110 A |
Filter Type | dV/dT |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Standards | UL Listed |
Watts Loss | 245 W |
Maximum Output Power | 75 hp |
For Use With | Variable Frequency Drive |
Frequency | 60 Hz |
Maximum Output Current | 110 A |
Enclosure Type | Open |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 75 hp, 600V AC, Maximum Output Current 110 A, Watts Loss 245 W, Overall Height 12 in, Overall Width 8 in, Overall Depth 10.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4900 (RNA4900)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35B17F-1)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K Filters Output Filters