Shop All Combination Wrench Sets
V-8 Tools
Stubyy Wrench Set Combo, 10-19mm, 10 pcs.
Mfr # 8910
Zoro # G7203029
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Stubby
- Number of Pieces 10
- Wrench Head Sizes 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Measurement Type Metric
Product Information
- Brand V-8 Tools
- MFR # 8910
- Zoro # G7203029
- UPC # 0
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination, Stubby |
Number of Pieces | 10 |
Measurement Type | Metric |
Description
Stubyy Wrench Set Combo,10-19mm,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 7/16 (68828)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF200)
- WILTON Sbv-100, Super Junior 4"Vise W/ Swivel Base (WIL63248)
- EAZYPOWER Tee Star Impact Bit, Size T40, 5/16" (50330/B)
- V-8 TOOLS Wre Set Combo 14Pc 3/8 - 1-1/4 (9414)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- V-8 TOOLS Stubby Wrench Set, 7/16 - 1", 10 pcs. (710)
- V-8 TOOLS Service Wrench Set, 15 pcs. (9515)
- V-8 TOOLS JUMBO SVC WR 12pc SET IN CANVAS POUCH (V8T9212)
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 14 to 114, SAE, 17Pcs W HeavyDuty Canvas Pouch (CP11495PK)
- V-8 Tools Combination Wrench Sets