Shop All Combination Wrench Sets
V-8 Tools
Stubby Wrench Set, 7/16 - 1", 10 pcs.
Mfr # 710
Zoro # G7207770
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Stubby
- Number of Pieces 10
- Wrench Head Sizes 7/16", 1/2", 9/16", 5/8", 11/16",3/4", 13/16", 7/8", 15/16", 1"
- Measurement Type SAE
Product Information
- Brand V-8 Tools
- MFR # 710
- Zoro # G7207770
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7/16", 1/2", 9/16", 5/8", 11/16",3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Stubby |
Number of Pieces | 10 |
Measurement Type | SAE |
Item | Stubby Wrench Set,7/16 - 1",10 pcs. |
Description
Stubby Wrench Set,7/16 - 1 In.,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Open Jaw Wrench for Torque Bar, 13mm (006420013)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- DASCO CHISEL COLD 7-1/8X3/4"" (408-0)
- V-8 TOOLS Service Wrench Set, 3/4" - 1-5/8", 15 pcs. (9215)
- V-8 TOOLS Jumbo Metric Wrench Set, 24-32mm, 9 pcs. (819)
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- V-8 TOOLS Super Thin Wrench Set, 9 pcs. (8109)
- V-8 TOOLS JUMBO SVC WR 12pc SET IN CANVAS POUCH (V8T9212)
- V-8 TOOLS Stubyy Wrench Set Combo, 10-19mm, 10 pcs. (8910)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 11 Pieces, 6 Pts (371)
- V-8 Tools Combination Wrench Sets