Shop All Combination Wrench Sets
V-8 Tools
Jumbo Angle Wrench Set, 1-5/16 - 2", 10pcs
Mfr # 9810
Zoro # G7202861
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"
- Features 15 and 60 Angles Allow the Use of Our Wrenches in 4 Different Positions, Shorter Design For Use in Confined Spaces
- Includes (10) Jumbo Angle Wrench Set: (1) 1-5/16", (1) 1-3/8", (1) 1-7/16", (1) 1-1/2", (1) 1-5/8", (1) 1-11/16", (1) 1-3/4", (1) 1-13/16",(1) 1-7/8", (1) 2"
- SAE or Metric SAE
- Head Angle 15 and 60 Degrees
Product Information
- Brand V-8 Tools
- MFR # 9810
- Zoro # G7202861
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Size | 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2" |
Details
Features | 15 and 60 Angles Allow the Use of Our Wrenches in 4 Different Positions, Shorter Design For Use in Confined Spaces |
Includes | (10) Jumbo Angle Wrench Set: (1) 1-5/16", (1) 1-3/8", (1) 1-7/16", (1) 1-1/2", (1) 1-5/8", (1) 1-11/16", (1) 1-3/4", (1) 1-13/16",(1) 1-7/8", (1) 2" |
SAE or Metric | SAE |
Head Angle | 15 and 60 Degrees |
Item | Jumbo Angle Wrench Set,1-5/16 - 2",10pcs |
Description
Jumbo Angle Wrench Set,1-5/16 - 2 In.,10pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex Dividing Plates For 8" Vertex Only Rotary Tables (3900-2392)
- KRAFT TOOL Magneisum Gunite Smoother Rod, 24 (CC972)
- MAKITA 18V LXT® Brushless Rebar Tying Tool Kit (5.0Ah) (XRT01TK)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- V-8 TOOLS Stubyy Wrench Set Combo, 10-19mm, 10 pcs. (8910)
- V-8 TOOLS JUMBO SVC WR 12pc SET IN CANVAS POUCH (V8T9212)
- V-8 TOOLS Stubby Wrench Set, 7/16 - 1", 10 pcs. (710)
- V-8 TOOLS Wre Set Combo 14Pc 3/8 - 1-1/4 (9414)
- V-8 TOOLS Angle Wrench Set Combo, 3/8-1-1/4", 14 pcs (214)
- V-8 TOOLS Jumbo Service Wrench Set, SAE, 12 pcs. (9212)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- V-8 Tools Combination Wrench Sets