Shop All Truck Boxes
Uws
Wheel 5th Truck Tool Box, 58", FWB-58
Mfr # FWB-58
Zoro # G0354801
product price: $536.95
/ea
Free Shipping & Returns
$536.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18-3/4"
- Body Material Aluminum
- Finish Bright
- Capacity 6.1 cu. ft.
- Height 11-1/8"
Product Information
- Brand Uws
- MFR # FWB-58
- Zoro # G0354801
- UPC # 672078010429
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18-3/4" |
Height | 11-1/8" |
Length | 58-13/16" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.1 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wheel 5th Truck Tool Box,58",FWB-58 |
Description
Wheel 5th Truck Tool Box,58 In.,FWB-58
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Plug w/Guard, Die-Cast, 6-Pole (82-1010)
- BOJO TOOLS Narrow Angled Pry Tool (ITH-55-XNGL)
- HYGRADE Carburetor Repair Kit, 385C (385C)
- HALTEC Light Extension, 5-1/8" (HE-392)
- UWS GULL WING FS PICKUP (TB-69)
- UWS BLACK/SINGLE LID COLORADO/S10/RANGER/TNDR SPORT (TBS-60-BLK)
- UWS Extra-Wide Crossover Tl Box, 69", TBS-69-LBTA-BLK (TBS-69-LBTA-BLK)
- UWS Crossover Truck Tool Box, 69", EC10481 (EC10481)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-001 (003-RYTHCY-001)
- UWS Tote Box, EC20111 (EC20111)
- RKI TRAY - ALL SW & COMPACT ST & C-SERIES TRUCK BOX (TRAY SW)
- Uws Truck Boxes