Shop All Truck Boxes
Uws
Wheel 5th Truck Tool Box, 58", EC20092
Mfr # EC20092
Zoro # G0354765
product price: $645.95
/ea
Free Shipping & Returns
$645.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 18-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Uws
- MFR # EC20092
- Zoro # G0354765
- UPC # 672078080866
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18-3/4" |
Height | 11-1/8" |
Length | 58-13/16" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.1 cu. ft. |
Mounting Type | Wheel Well |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wheel 5th Truck Tool Box,58",EC20092 |
Description
Wheel 5th Truck Tool Box,58 In.,EC20092
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Ford F150 Led Tail Lights All Black Housing With Clear Lens 15-17 (LT-F15015JMLED-V2-TM)
- HUMMINBIRD 9 M360 2Ddi Y Cable (720107-1)
- TERAFLEX JK BODY LIFT KIT 1.25 INCH (4152100)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- UWS Drawer Truck Tool Box, 18", DS-18 (DS-18)
- UWS Drawer Truck Tool Box, 18", EC20032 (EC20032)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX - BLACK FINISH (SLC-48-MB)
- UWS BLACK/55 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-55-W-BLK)
- UWS 69" SLIM LINE SINGLE LID FS TOOLBOX/SUPERCREW (TBS-69-SL)
- UWS Double-Door Underbody Tool Box, 96", TBUB-96 (TBUB-96)
- BUYERS PRODUCTS 24x24x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1734305)
- Uws Truck Bed & Tailgate Accessories