Shop All Truck Boxes
Uws
Wedge Utility Chest Box, 42", EC20221
Mfr # EC20221
Zoro # G0354092
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20-3/8"
- Body Material Aluminum
- Finish Bright
- Capacity 8.4 cu. ft.
- Height 18-1/2"
Product Information
- Brand Uws
- MFR # EC20221
- Zoro # G0354092
- UPC # 672078081054
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-3/8" |
Height | 18-1/2" |
Length | 42-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.4 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Wedged Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Wedge Utility Chest Box,42",EC20221 |
Description
Wedge Utility Chest Box,42 In.,EC20221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2494)
- GROTE LIGHTING BRACKET-LICENSE LAMP MOUNT (43040)
- ILC Replacement for KUBOTA 16615-64011 ALTERNATOR (16615-64011 ALTERNATOR)
- UNIVERSAL AIR COND Dodge Durango 09-08 Hose Assembly, Ha112381C (HA112381C)
- UWS Sngl Tpsd Truck Tool Box, 60", TBTS-60-BLK (TBTS-60-BLK)
- UWS 30 X 19 1/4 X 16 CHEST BOX (TBC-30)
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- UWS Utility Chest Box, 60", TBC-60-BLK (TBC-60-BLK)
- UWS 48 X 24 X 20 CHEST BOX (TBC-48)
- UWS 18 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX (SWB) (DS-18)
- UWS Crossover Truck Tool Box, 69", EC10462 (EC10462)
- Uws Truck Boxes