Shop All Truck Boxes
Uws
UTV Side Tool Box, Polaris Rngr, EC10993
Mfr # EC10993
Zoro # G0358450
product price: $407.95
/ea
Free Shipping & Returns
$407.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 2.45 cu. ft.
Product Information
- Brand Uws
- MFR # EC10993
- Zoro # G0358450
- UPC # 672078083423
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12" |
Height | 15-3/16" |
Length | 33-13/16" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 2.45 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Side-Mount |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | UTV Side Tool Box,Polaris Rngr,EC10993 |
Description
UTV Side Tool Box,Polaris Rngr,EC10993
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- SKF Grease Seals, 14974 (14974)
- BUYERS PRODUCTS 21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705650)
- GATES OE Equivalent Fuel Cap, 31720 (31720)
- UWS Drawer Truck Tool Box, 18", DS-18 (DS-18)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10311)
- UWS UTV Tool Box, UTV-59-MB (UTV-59-MB)
- UWS Driver-Side Truck Tool Box, 48", EC30001 (EC30001)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL528 (KEYSL528)
- UWS Drawer Truck Tool Box, 18", EC20032 (EC20032)
- BETTER BUILT 56IN TRUCK CHEST (79010983)
- Uws Truck Boxes