Shop All Truck Boxes
Uws
Utility Chest Box, 30", EC20132
Mfr # EC20132
Zoro # G0353724
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 5.3 cu. ft.
Product Information
- Brand Uws
- MFR # EC20132
- Zoro # G0353724
- UPC # 672078080989
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 17-1/8" |
Length | 30-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 5.3 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,30",EC20132 |
Description
Utility Chest Box,30 In.,EC20132
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-250)
- OTC Gmc Adapter 7/16X20 Fuel Inj Hose (518542)
- ULTRATECH Drum Funnel with Lid, 22 In, with Spout (656)
- LUBRIPLATE 2 lb Oil Bottle 220 ISO Viscosity, 90 SAE (L0245-013)
- UWS Double-Door Top Truck Tool Box, 96", TBTS-96 (TBTS-96)
- UWS Crossover Truck Tool Box, 54", EC10081 (EC10081)
- UWS BLACK/SINGLE LOW PROFILE 04-C F150 FLARE/TUNDRA (TBS-66-LP-BLK)
- UWS Truck Side Tool Box, 36", EC30082 (EC30082)
- UWS Crossover Truck Tool Box, 69", EC10481 (EC10481)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-006 (003-RYTHCY-006)
- UWS Matte Black 63"SecureLock Angled Tool Box LowProfile (Heavy Packaging) (EC11023)
- Uws Truck Boxes