Shop All Truck Boxes
Uws
Utility Chest Box, 30", EC20121
Mfr # EC20121
Zoro # G0353639
Free Shipping & Returns
$421.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 5.3 cu. ft.
Product Information
- Brand Uws
- MFR # EC20121
- Zoro # G0353639
- UPC # 672078080972
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 17-1/8" |
Length | 30-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 5.3 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Utility Chest Box,30",EC20121 |
Description
The UWS EC20121 Utility Chest Box, 30", EC20121 is the perfect storage solution for truck owners. You will be able to keep your tools and equipment organised in this durable box. The chest has a single lid that opens to 90 degrees for convenient operation and loading. It also features a standard tub design with an aluminum body. This bright aluminum tool box comes with a 5.3 cu ft capacity and is 20" wide, 17-1/8" high, and 30-7/8" long. The UWS Utility Chest Box, 30", EC20121 is the essential tool for anyone who owns a truck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 26" - 72" Telescoping Paddle, Orange (71080)
- K-TOOL INTERNATIONAL Lugnut Wrench, 14", 4 Way SAE/Metric Combo (KTI71941)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 4.3"Screen (RVS-091406)
- ZEP 55 Gal. Touchless Foaming Car & Truck Detergent Drum, Colorless, Alkaline (1041627)
- UWS Crossover Truck Tool Box, 72", TBS-72-MB (TBS-72-MB)
- UWS GLOSS BLACK 72IN TRUCK TOOL BOX, LOW PROFILE, PULL HANDLES (TBS-72-LP-PH-B)
- UWS 69" SLIM LINE SINGLE LID DEEP FS TOOLBOX (TBSD-69-SL)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-001 (003-RYTHCY-001)
- UWS Crossover Truck Tool Box, 54", TBS-54-BLK (TBS-54-BLK)
- UWS 34" Low Profile Trailer Tongue Truck Box, Black (EC20422)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA (TBSD-72-LBTA)
- Uws Truck Bed & Tailgate Accessories