Shop All Truck Boxes
Uws
Truck Side Tool Box, 60", EC30122
Mfr # EC30122
Zoro # G0355404
product price: $515.95
/ea
Free Shipping & Returns
$515.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3.7 cu. ft.
Product Information
- Brand Uws
- MFR # EC30122
- Zoro # G0355404
- UPC # 672078082082
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12" |
Height | 12" |
Length | 60-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3.7 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture |
Item | Truck Side Tool Box,60",EC30122 |
Description
Truck Side Tool Box,60 In.,EC30122
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Medium Horse-Power V-Belt, 6948 (6948)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LBS SPRING BAR ONLY (32329)
- AUTO VENTSHADE 13-16 ESCAPE BUGFLECTOR II-SMOKE (25421)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- UWS Trailer Tongue Box, 34", EC20391 (EC20391)
- UWS Tote Box, TB-2 (TB-2)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Width: 14-3/8" (EC30362)
- UWS Dbl-Door Top Truck Tool Box, 72", TBTS-72 (TBTS-72)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS Wedge Utility Chest Box, 36", EC20172 (EC20172)
- BETTER BUILT TOP MOUNT, BLACK STEEL TRUCK TOOL BOX 48INLX12INWX16INH SINGLE DOOR (64210120)
- Uws Truck Bed & Tailgate Accessories