Shop All Truck Boxes
Uws
Truck Side Tool Box, 36", TBSM-36
Mfr # TBSM-36
Zoro # G0353925
product price: $388.95
/ea
Free Shipping & Returns
$388.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Body Material Aluminum
- Finish Bright
- Capacity 2.2 cu. ft.
- Includes Legs
Product Information
- Brand Uws
- MFR # TBSM-36
- Zoro # G0353925
- UPC # 672078016216
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12" |
Height | 12" |
Length | 36-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 2.2 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Lock Handles |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation |
Item | Truck Side Tool Box,36",TBSM-36 |
Description
Truck Side Tool Box,36 In.,TBSM-36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Cable, HD, 1 AWG, 16 Ft, Parrot Jaw (5RXF8)
- BOSS AUDIO MGR450B In-Dash Marine Gauge Digital Media Bluetooth Audio (MGR450B)
- REESE Receiver Lock, 5/8 and 1/2 In. Bent, Reese Towpower (7054430)
- DILL Air Guage Checking Station, 21 X 11 In. (8500/DILL)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-MB (FWB-58-MB)
- UWS Crossover Truck Tool Box, 54", TBS-54 (TBS-54)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Width: 14-3/8" (EC30362)
- UWS Secure Lock Crssvr Tool Box, 69", SL-69-LP (SL-69-LP)
- UWS Crssvr Trck Tool Box, 72", TBS-72-LP-PH-MB (TBS-72-LP-PH-MB)
- UWS Trailer Tongue Box, 34" (EC20402)
- WEATHER GUARD Tote Tray, 19-1/4 in. L, Steel, Black (615)
- Uws Truck Bed & Tailgate Accessories