Shop All Truck Boxes
Uws
Truck Side Tool Box, 36", TBSM-36-BLK
Mfr # TBSM-36-BLK
Zoro # G0353934
product price: $474.95
/ea
Free Shipping & Returns
$474.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 2.2 cu. ft.
- Includes Legs
Product Information
- Brand Uws
- MFR # TBSM-36-BLK
- Zoro # G0353934
- UPC # 672078016223
- Country of Origin United States
- Category Truck Boxes
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 2.2 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Lock Handles |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation |
Item | Truck Side Tool Box,36",TBSM-36-BLK |
Description
Truck Side Tool Box,36 In.,TBSM-36-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, Ns15B (NS15B)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- MEGAWARE Skegguard 27301 Ss Yamaha (27301)
- WAI GLOBAL Voltage Regulators, IM701 (IM701)
- UWS ATV Tool Chest/Box, EC20012 (EC20012)
- UWS BLACK/60IN CHEST BOX NOTCHED (TBC-60-N-BLK)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL501 (KEYSL501)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Width: 14-3/8" (EC30362)
- BETTER BUILT 72IN SINGLE LID, LOW PROFILE, DEEP MATTE BLACK SEC (79211101)
- Uws Truck Bed & Tailgate Accessories