Shop All Truck Boxes
Uws
Trailer Tongue Box, 49", TBV-49-BLK
Mfr # TBV-49-BLK
Zoro # G0354512
product price: $670.95
/ea
Free Shipping & Returns
$670.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18-7/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 6.3 cu. ft.
Product Information
- Brand Uws
- MFR # TBV-49-BLK
- Zoro # G0354512
- UPC # 672078010658
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18-7/8" |
Height | 22" |
Length | 49-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.3 cu. ft. |
Mounting Type | Trailer Tongue |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Trailer Tongue Box,49",TBV-49-BLK |
Description
Trailer Tongue Box,49 In.,TBV-49-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Midland Metal 10-067 SAE 45 Degree Flared Plug - 1/2 in., Each (10-067)
- RENEWABLE LUBRICANTS 5 gal Bio-SynXtra Gear Oil Pail 680 ISO Viscosity, Not Specified SAE (82474)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Sz (887980)
- UWS Truck Side Tool Box, 36", EC30071 (EC30071)
- UWS Foot Locker, 36", EC20072 (EC20072)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- UWS Crossover Truck Tool Box, 72", TBS-72 (TBS-72)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE - BLACK (TBS-63-SL-LP-B)
- UWS 60" Single Topside Truck Tool Box, Aluminum (EC40021)
- UNDERCOVER CHVY 15-3507-13 (SC100D)
- Uws Truck Bed & Tailgate Accessories