Shop All Truck Boxes
Uws
Trailer Tongue Box, 49", Height: 22"
Mfr # EC20431
Zoro # G0354451
product price: $561.95
/ea
Free Shipping & Returns
$561.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 18-7/8"
- Body Material Aluminum
- Finish Bright
- Capacity 6.3 cu. ft.
Product Information
- Brand Uws
- MFR # EC20431
- Zoro # G0354451
- UPC # 672078082280
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18-7/8" |
Height | 22" |
Length | 49-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.3 cu. ft. |
Mounting Type | Trailer Tongue |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading |
Item | Trailer Tongue Box,49",EC20431 |
Description
Trailer Tongue Box,49 In.,EC20431
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Catalytic Converter, 83404 (83404)
- BOSCH Replacement Hose Set For 34788 (34722)
- WALKER EXHAUST Exhaust Y Pipe, 41356 (41356)
- MOOG Steering Drag Link Adjusting Sleeve - Right, ES3420S (ES3420S)
- UWS BLACK/SINGLE LOW PROFILE DAKOTA/97-03 FORD FLARE (TBS-63-LP-BLK)
- UWS 69" SINGLE LID LOW PROFILE DEEP TOOLBOX (TBSD-69-LP)
- UWS Crossover Truck Tool Box, 60", EC10161 (EC10161)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Includes: Legs (EC30363)
- UWS Utility Chest Box, 36", EC20141 (EC20141)
- UWS 96 X 13 X 17 TOPSIDER BOX (TBTS-96)
- DEE ZEE FULLSIZE BRITE TREAD RED SERIES TOOLBOX DOUBLE (DZ8370)
- Uws Truck Bed & Tailgate Accessories