Shop All Truck Boxes
Uws
Tote Box, TB-2
Mfr # TB-2
Zoro # G0358432
product price: $233.95
/ea
Free Shipping & Returns
$233.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Body Material Aluminum
- Finish Bright
- Capacity 1.3 cu. ft.
- Height 11-1/8"
Product Information
- Brand Uws
- MFR # TB-2
- Zoro # G0358432
- UPC # 672078010085
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-1/4" |
Height | 11-1/8" |
Length | 20-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 1.3 cu. ft. |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Twist Latch |
Features | Standard Tub, Carrying Handle On Top, Transportable And Lockable |
Item | Tote Box,TB-2 |
Description
Tote Box,TB-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- EQUAL-I-ZER Equal-i-zer 95-01-9390 Spare Pin Pack (95-01-9390)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11913)
- FLEETGUARD CC2638, 1GL RESTORE CLEANER (CC2638)
- UWS Crossover Truck Tool Box, 72", EC10572 (EC10572)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- UWS Ntchd Utility Chest Box, 60", TBC-60-N-BLK (TBC-60-N-BLK)
- UWS Truck Side Tool Box, 36", EC30071 (EC30071)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/8"W, Black, 2.3 cu. ft. (525-5-02)
- Uws Truck Boxes