Shop All Truck Boxes
Uws
Sngl Tpsd Truck Tool Box, 60", TBTS-60-BLK
Mfr # TBTS-60-BLK
Zoro # G0355319
product price: $817.95
/ea
Free Shipping & Returns
$817.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.685"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7.8 cu. ft.
Product Information
- Brand Uws
- MFR # TBTS-60-BLK
- Zoro # G0355319
- UPC # 672078040143
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13.685" |
Height | 17" |
Length | 60" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7.8 cu. ft. |
Mounting Type | Topside |
Lid Type | Single Door |
Gauge | 0.058" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, Microseal Gasket |
Item | Sngl Tpsd Truck Tool Box,60",TBTS-60-BLK |
Description
Sngl Tpsd Truck Tool Box,60 In.,TBTS-60-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEMCO Hubcap, Wheel, Front, W/ Gasket, 6 Hole, Oil Bath, 4-1/2 Bc (340-4024)
- BULLDOG WINCH Extension Wire Set, 12' UTV 6ga (20304)
- GROTE Socket, 1 Prong for 63, 67, 81, 89,1002,1129 (84-1003)
- GARMIN 10" Protective Cover - Plastic (010-12799-00)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-005 (003-RYTHCY-005)
- UWS SlmLn Crssvr Tool Box, 69", TBSD-69-SL-BLK (TBSD-69-SL-BLK)
- UWS Crossover Truck Tool Box, 72", EC10633 (EC10633)
- UWS 72IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-72-LP-R)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA (TBSD-72-LBTA)
- UWS BLACK/48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48-BLK)
- DEE ZEE TOOLBOX REPLACEMENT 10MM SOCKET SHOCK 40LBS(RETAIL) (DZTBSHOCK4)
- Uws Truck Bed & Tailgate Accessories