Shop All Truck Boxes
Uws
Sngl Topside Truck Tool Box, 48", TBTS-48
Mfr # TBTS-48
Zoro # G0354129
original price:
$659.99
8% off
new price: $606.95
/ea
Free Shipping & Returns
$606.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.685"
- Body Material Aluminum
- Finish Bright
- Capacity 6.3 cu. ft.
- Height 17"
Product Information
- Brand Uws
- MFR # TBTS-48
- Zoro # G0354129
- UPC # 672078040037
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13.685" |
Height | 17" |
Length | 48" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.3 cu. ft. |
Mounting Type | Topside |
Lid Type | Single Door |
Gauge | 0.058" |
Locking System | T-Handles |
Features | Door Opens 90 Degrees, Microseal Gasket |
Item | Sngl Topside Truck Tool Box,48",TBTS-48 |
Description
Sngl Topside Truck Tool Box,48 In.,TBTS-48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 49902 (49902)
- GATES V-Ribbed Belt Serpentine Belt, K120815 (K120815)
- SURTEK Hydraulic jack tool set 10 ton (EQC10)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- UWS UTV Side Tool Box, Polaris Rngr, EC10993 (EC10993)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-B (TBS-69-LP-PH-B)
- UWS BLACK/48 X 24 X 20 CHEST BOX (TBC-48-BLK)
- UWS Single Door Underbody Tool Box, 60", EC40111 (EC40111)
- UWS Crossover Truck Tool Box, 54", EC10101 (EC10101)
- UWS Trailer Tongue Box, 34" (EC20402)
- DEE ZEE BRITE TREAD RED SERIES TOOLBOX SLANTED CHEST 56IN (DZ8556)
- Uws Truck Boxes