Shop All Truck Boxes
Uws
Slm-Lne Crossover Tool Box, 69", EC10842
Mfr # EC10842
Zoro # G0356752
product price: $667.95
/ea
Free Shipping & Returns
$667.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 6.1 cu. ft.
Product Information
- Brand Uws
- MFR # EC10842
- Zoro # G0356752
- UPC # 672078081986
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 18-5/16" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.1 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Slm-Lne Crssvr Tool Box,69",EC10842 |
Description
When you need to keep your tools safe and secure, the UWS EC10842 Slm-Lne Crossover Tool Box is the ideal choice. This tool box has a deep slim-line tub and lid that opens up to 90 degrees for easy access. The aluminum body of this crossover tool box is both durable and lightweight. It features a single lid with a self-opening mechanism that allows you to open it without having to use extra force. The sliding tray makes this tool box more convenient when loading and unloading tools. For added security, the sliding tray locks in place once it reaches its destination, ensuring that all your tools remain in place while travelling. Made from sturdy aluminum, this UWS EC10842 Slm-Lne Crossover Tool Box is perfect for keeping your tools organised while on the go.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Power Fill Pro 2gal (1745-MTV)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- UWS UTV Tool Box, EC10893 (EC10893)
- UWS 38" CHEST BOX (TBC-38-DS)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- UWS GULL WING FS PICKUP (TB-69)
- UWS Double-Door Underbody Tool Box, 96", TBUB-96 (TBUB-96)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX PULL HANDLE LOW PROFILE (TBS-72-LP-PH)
- BUYERS PRODUCTS 18x18x48 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705310)
- Uws Truck Boxes