Shop All Truck Boxes
Uws
Slm-Lne Crossover Tool Box, 69", EC10822
Mfr # EC10822
Zoro # G0356603
product price: $667.95
/ea
Free Shipping & Returns
$667.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12-3/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Uws
- MFR # EC10822
- Zoro # G0356603
- UPC # 672078081962
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-3/4" |
Height | 18-5/16" |
Length | 69-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 6.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Deep Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Slm-Lne Crssvr Tool Box,69",EC10822 |
Description
Slm-Lne Crssvr Tool Box,69 In.,EC10822
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Ff, FF2203 (FF2203)
- HOLLAND BAR STOOL CO 27 x 8 Ohio State Tire Cover (TCJOhioStWT)
- WOODWARD FAB Bend-Roll-Shear Machine, 12" 3 In 1 (HECSP3-1-12)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52893)
- UWS 60 X 24 X 20 CHEST BOX NOTCHED(04-C GM 5 (TBC-60-N)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS 72IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-72-LP-R)
- UWS Crossover Truck Tool Box, 72", TBS-72 (TBS-72)
- UWS Double-Door Top Truck Tool Box, 96", TBTS-96 (TBTS-96)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX (SLC-48)
- UWS 42 X 19 1/4 X 18 CHEST BOX (TBC-42)
- Uws Truck Bed & Tailgate Accessories