Shop All Tool Storage Accessories
Uws
Replacement Rivet-On Logo Bdge, 002-UWSBLACK
Mfr # 002-UWSBLACK
Zoro # G0358082
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6-3/4"
- Width 2-1/2"
- Color Black
- Body Material Aluminum
- Features Replcmnt Rivet-On Logo Bdge,002-UWSBLACK
Product Information
- Brand Uws
- MFR # 002-UWSBLACK
- Zoro # G0358082
- UPC # 672078082341
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 6-3/4" |
Width | 2-1/2" |
Details
Item | Replcmnt Rivet-On Logo Bdge,002-UWSBLACK |
Color | Black |
Body Material | Aluminum |
Features | Replcmnt Rivet-On Logo Bdge,002-UWSBLACK |
Description
Replcmnt Rivet-On Logo Bdge,002-UWSBLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Diameter, Bare Tool (2550-20)
- DEWALT FLEXVOLT® 20V/60V MAX* 12.0 Ah Li-Ion Battery (DCB612)
- INGERSOLL-RAND Button Throttle Valve Cap, 0.4"x0.4"x0.3 (WF-109A)
- WESTWARD 6 7/8 in Crimper F-Type, RG-59, RG-6, RG-11 (13H875)
- UWS Replacement Key, 003-HDL-KEY0006 (003-HDL-KEY0006)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH507CYLNDR (003-CH507CYLNDR)
- UWS Replacement Keys, KEYCH503 (KEYCH503)
- UWS Replacement Key, 003-HDL-KEY0002 (003-HDL-KEY0002)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH509CYLNDR (003-CH509CYLNDR)
- UWS Replacement Key, 003-HDL-KEY0009 (003-HDL-KEY0009)
- ERGODYNE Gray Tool Roll-Up (5870)
- Uws Tool Storage Accessories