Shop All Tool Storage Accessories
Uws
Paddle Handle Lock Cylinder & Key, 003-CH506CYLNDR
Mfr # 003-CH506CYLNDR
Zoro # G0357583
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Includes Lock Cylinder, Keys
- Features Pddl Hndl Lck Cylndr/Key,003-CH506CYLNDR
Product Information
- Brand Uws
- MFR # 003-CH506CYLNDR
- Zoro # G0357583
- UPC # 672078075855
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Pddl Hndl Lck Cylndr/Key,003-CH506CYLNDR |
Body Material | Carbon Steel |
Includes | Lock Cylinder, Keys |
Features | Pddl Hndl Lck Cylndr/Key,003-CH506CYLNDR |
Description
Pddl Hndl Lck Cylndr/Key,003-CH506CYLNDR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40205)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees, Black Oxide (4UL60)
- WESTWARD 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (21WM34)
- DEWALT Deep Cut Band Saw Kit (DWM120K)
- UWS Replacement Tray For Stndrd Crossover, AL-TRAY-STD (AL-TRAY-STD)
- UWS Replacement Striker Bracket, UWS-SBRACKET (UWS-SBRACKET)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH509CYLNDR (003-CH509CYLNDR)
- UWS Replacement Keys, KEYCH510 (KEYCH510)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH501CYLNDR (003-CH501CYLNDR)
- UWS Replacement Keys, KEYCH504 (KEYCH504)
- NANUK CASES Foam Inserts (4 Part) for 985 Case (985-FOAM)
- Uws Tool Storage Accessories