Shop All Truck Boxes
Uws
Lock Crossover Tool Box, 69", SL-69-LP-MB-R
Mfr # SL-69-LP-MB-R
Zoro # G0356402
product price: $758.95
/ea
Free Shipping & Returns
$758.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Uws
- MFR # SL-69-LP-MB-R
- Zoro # G0356402
- UPC # 672078077316
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 16-1/2" |
Length | 69-7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Twist Handles |
Features | Standard Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking, With Rail |
Item | Lock Crssvr Tool Box,69",SL-69-LP-MB-R |
Description
The UWS SL-69-LP-MB-R Lock Crssvr Tool Box, 69", is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. The single lid provides easy access to all of your tools. This crossover tool box has a standard tub design and opens 90 degrees. The microseal gasket provides tight sealing, keeping moisture out while preventing rusting. It also features dual locking mechanisms that are easy to operate, as well as having a rail system that allows you to secure it in place when not in use. The UWS Lock Crossover Tool Box is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-12 Dodge Caliber Halo LED Projector Smoked (2LHP-CAL06G-TM)
- GALVOTEC ALLOYS INC. MAGNESIUM ANODE BAG 9 LB (GA-MG-9H-1)
- VENTURA Zinc Coated Trailer Hitch (640071)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- UWS Utlty Chest Box Drawer, 38", TBC-38-DS-BLK (TBC-38-DS-BLK)
- UWS Sngl Tpsd Truck Tool Box, 60", TBTS-60-BLK (TBTS-60-BLK)
- UWS Double-Door Top Truck Tool Box, 72", EC40041 (EC40041)
- UWS Truck Side Tool Box, 36", TBSM-36 (TBSM-36)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL527 (KEYSL527)
- UWS 38" BLACK CHEST BOX (TBC-38-DS-BLK)
- BUYERS PRODUCTS 23x27x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709425)
- Uws Truck Boxes