Shop All Truck Boxes
Uws
Gll Wng Crssovr Truck Tool Box, 63", TB-63
Mfr # TB-63
Zoro # G0355693
product price: $584.95
/ea
Free Shipping & Returns
$584.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8 cu. ft.
- Includes Mounting Hardwares
Product Information
- Brand Uws
- MFR # TB-63
- Zoro # G0355693
- UPC # 672078000161
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Gull Wing Lids |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Two Single Lids, Lid Self-Opens Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Gll Wng Crssovr Truck Tool Box,63",TB-63 |
Description
Gll Wng Crssovr Truck Tool Box,63 In.,TB-63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z36 Truck&Tow Pads, Z36-702A (Z36-702A)
- PANELTRONICS Led 24 Vdc 5/32 Inch Red (111-176)
- IWATA Ls400-1305 W/ 700Ml Aluminum Cup (IWA5937)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Chain Eye 10x8x6 Inch (WC1086)
- UWS SlmLn Crssvr Tool Box, 69", TBS-69-SL-LP-B (TBS-69-SL-LP-B)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE - BLACK (TBS-63-SL-LP-B)
- UWS Wedge Utility Chest Box, 42", EC20232 (EC20232)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-BLK)
- UWS UWS 63IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE ANGLED MATTE BLACK (TBS-63-A-LP-MB)
- UWS 69" SINGLE LID LOW PROFILE DEEP TOOLBOX (TBSD-69-LP)
- BUYERS PRODUCTS 49 Inch Wide Diamond Tread Aluminum Trailer Tongue Truck Box (1701385)
- Uws Truck Boxes