Shop All Truck Boxes
Uws
Foot Locker, 36", EC20072
Mfr # EC20072
Zoro # G0353715
product price: $507.95
/ea
Free Shipping & Returns
$507.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 4.8 cu. ft.
Product Information
- Brand Uws
- MFR # EC20072
- Zoro # G0353715
- UPC # 672078080774
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 13-1/4" |
Length | 35-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 4.8 cu. ft. |
Mounting Type | Chest |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles |
Item | Foot Locker,36",EC20072 |
Description
Foot Locker,36 In.,EC20072
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- CURT Rpmnt DrctWld Sq. Jck Hndl Kit for 28575 (28960)
- BALDWIN FILTERS Air Filter, 3-15/32 x 25/32 in. (PA5405)
- WESTWARD Magnetic Tray, 14x6 1/4x1 1/4 In (4YCK4)
- UWS Slm-Lne Crossover Tool Box, 69", EC10842 (EC10842)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- UWS Drawer Truck Tool Box, 18", DS-18 (DS-18)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-001 (003-RYTHCY-001)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- UWS 69" SLIM LINE SINGLE LID FS TOOLBOX/SUPERCREW (TBS-69-SL)
- UWS Foot Locker, 36", EC20061 (EC20061)
- Uws Truck Bed & Tailgate Accessories