Shop All Truck Boxes
Uws
Driver-Side Truck Tool Box, 48", EC30001
Mfr # EC30001
Zoro # G0354153
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47-7/8"
- Body Material Aluminum
- Finish Bright
- Capacity 3.9 cu. ft.
- Includes (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares
Product Information
- Brand Uws
- MFR # EC30001
- Zoro # G0354153
- UPC # 672078080781
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 47-7/8" |
Height | 24-5/8" |
Length | 8-3/4" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 3.9 cu. ft. |
Includes | (1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares |
Mounting Type | Truck Fender |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket, Driver Side Box |
Item | Driver-Side Truck Tool Box,48",EC30001 |
Description
Driver-Side Truck Tool Box,48 In.,EC30001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, Ltd, Gmc (716522)
- FLEETGUARD Pac, Wf, WF2127 (WF2127)
- DURSTON MANUFACTURING WRENCH IGNITION 8pc SET (VIV18)
- POWERWINCH Male Plug F/ 712A 912 915 T2400 T4000 T3200Po (P7810500AJ)
- UWS Matte Black 63"SecureLock Angled Tool Box LowProfile (Heavy Packaging) (EC11023)
- UWS Utility Chest Box, 36", EC20141 (EC20141)
- UWS Dbl-Door Underbody Tool Box, 72", TBUB-72 (TBUB-72)
- UWS Crossover Trck Tool Box W/Rail, 72", TBS-72-R (TBS-72-R)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS 60 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-60)
- WEATHER GUARD Model 184-5-04 41in Lo-Side Box (184-5-04)
- Uws Truck Bed & Tailgate Accessories