Shop All Truck Boxes
Uws
Drawer Truck Tool Box, 22", DS-22-BLK
Mfr # DS-22-BLK
Zoro # G0353471
Free Shipping & Returns
$574.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 1.5 cu. ft.
Product Information
- Brand Uws
- MFR # DS-22-BLK
- Zoro # G0353471
- UPC # 672078016209
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 22" |
Height | 18-3/4" |
Length | 7-3/4" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 1.5 cu. ft. |
Includes | (2) Drawer of 3" x 4-3/8" x 19", (3) Drawer of 2" x 4-3/8" x 19", Mounting Hardwares |
Lid Type | Single Door |
Locking System | T-Handles |
Features | Five Precision-Injected, Commercial-Grade Drawers, MicroSeal Gasket |
Item | Drawer Truck Tool Box,22",DS-22-BLK |
Description
Drawer Truck Tool Box,22 In.,DS-22-BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74280)
- CRP PRODUCTS A/T Filter Kit, Rtk0005 (RTK0005)
- OTC Crankshaft and Harmonic Balancer Holder (4732)
- ILC Replacement for Osram Sylvania 62201 replacement light bulb lamp (62201 OSRAM SYLVANIA)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- UWS Utility Chest Box Drawer, 38", TBC-38-DS (TBC-38-DS)
- UWS Ntchd Utility Chest Box, 60", TBC-60-N-BLK (TBC-60-N-BLK)
- UWS Crossover Truck Tool Box, 54", EC10092 (EC10092)
- UWS Utlty Chest Box Drawer, 38", TBC-38-DS-BLK (TBC-38-DS-BLK)
- UWS Crossover Truck Tool Box, 66", EC10391 (EC10391)
- UWS Crossover Truck Tool Box, 54", EC10101 (EC10101)
- Uws Truck Bed & Tailgate Accessories