Shop All Truck Boxes
Uws
Double-Door Top Truck Tool Box, 90", TBTS-90
Mfr # TBTS-90
Zoro # G0357349
product price: $891.95
/ea
Free Shipping & Returns
$891.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.685"
- Body Material Aluminum
- Finish Bright
- Capacity 11.7 cu. ft.
- Height 17"
Product Information
- Brand Uws
- MFR # TBTS-90
- Zoro # G0357349
- UPC # 672078040068
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13.685" |
Height | 17" |
Length | 90" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 11.7 cu. ft. |
Mounting Type | Topside |
Lid Type | Double Door |
Gauge | 0.058" |
Locking System | T-Handles |
Features | Doors Open 90 Degrees, MicroSeal Gasket |
Item | Dbl-Door Top Truck Tool Box,90",TBTS-90 |
Description
Dbl-Door Top Truck Tool Box,90 In.,TBTS-90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX 10.5 Oz. Heavy Duty Rubbing Compound Tub, Red, - (T230A)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5 x 14 Foot (DTR5014)
- ASTRO PNEUMATIC Lug Nut Set, No Scratch, 7 pcs. (7870)
- WARN INDUSTRIES Plow Mount Front Honda 500 Foreman / Rubicon (80554)
- UWS SlmLn Crossover Trck Tool Box, 60", EC10241 (EC10241)
- UWS FENDERWELL DRAWER SLIDE 48" BOX BLK-PASS. SIDE (FW-48-DS-P-BLK)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-007 (003-RYTHCY-007)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-009 (003-RYTHCY-009)
- UWS 63" SINGLE LID LOW PROFILE DAKOTA/97-03 FORD FLARE (TBS-63-LP)
- WEATHER GUARD Truck Box, Topside, Steel, 64-1/4"W, White, 10.8 cu. ft. (265-3-02)
- Uws Truck Bed & Tailgate Accessories