Shop All Truck Boxes
Uws
Crssovr Truck Tool Box, 72", TBS-72-LP-PH
Mfr # TBS-72-LP-PH
Zoro # G0356560
product price: $593.95
/ea
Free Shipping & Returns
$593.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 8.6 cu. ft.
- Includes Mounting Hardwares
Product Information
- Brand Uws
- MFR # TBS-72-LP-PH
- Zoro # G0356560
- UPC # 672078076456
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-1/2" |
Length | 72-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 8.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Pull Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Crssovr Truck Tool Box,72",TBS-72-LP-PH |
Description
Crssovr Truck Tool Box,72 In.,TBS-72-LP-PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US MOTOR WORKS Water Pump & Fan Clutch, Mck1090 (MCK1090)
- SCHUMACHER ELECTRIC Analog Power Inverter, 750 Watt, 1500 WATT PEAK SURGE POWER Built-in (PI-750)
- WAI GLOBAL Starter, NKAW MULE STARTER, 12kW12 Volt, CCW, 9Tooth Pinion (18629N)
- TITAN Titan 2336200 Model 60 Multi-Fit Surge Actuator - #4 Shock Absorber (2336200)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10312)
- UWS UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-69-LP-MB)
- UWS 22 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX(LWB) (DS-22)
- UWS Truck Side Tool Box, 60", EC30111 (EC30111)
- UWS Crossover Truck Tool Box, 72", EC10611 (EC10611)
- UWS Utility Chest Box, 48", TBC-48-BLK (TBC-48-BLK)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 48"W, Silver, 9.0 cu. ft. (1702660)
- Uws Truck Bed & Tailgate Accessories