Shop All Truck Boxes
Uws
Crssovr Tool Box, 69", TBS-69-LP-PH-B
Mfr # TBS-69-LP-PH-B
Zoro # G0355973
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.4 cu. ft.
Product Information
- Brand Uws
- MFR # TBS-69-LP-PH-B
- Zoro # G0355973
- UPC # 672078076432
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-1/2" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray |
Item | Crssovr Tool Box,69",TBS-69-LP-PH-B |
Description
Crssovr Tool Box,69 In.,TBS-69-LP-PH-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN PCV Valve Tubing, 46052 (46052)
- ECCO Beacon, Clear, 4" H (6465C-MG)
- SPEC-D TUNING Volkswagen Golf Front Bumper Lip - Matte Black 2014-2017 (LPF-GLF14BK-AK)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 32200 (32200)
- UWS Truck Side Tool Box, 72", TBSM-72-BLK (TBSM-72-BLK)
- UWS 60 X 24 X 20 CHEST BOX (TBC-60)
- UWS 36 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-36-W)
- UWS Crossover Truck Tool Box, 72", TBS-72-MB (TBS-72-MB)
- UWS 60" Single Topside Truck Tool Box, Black (EC40032)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX - BLACK FINISH (SLC-48-MB)
- UWS Crossover Truck Tool Box, 60", EC10161 (EC10161)
- Uws Truck Boxes