Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 72", EC10561
Mfr # EC10561
Zoro # G0356682
product price: $545.95
/ea
Free Shipping & Returns
$545.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 9 cu. ft.
- Includes Mounting Hardwares
Product Information
- Brand Uws
- MFR # EC10561
- Zoro # G0356682
- UPC # 672078081702
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 72-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 9 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,72",EC10561 |
Description
Crossover Truck Tool Box,72 In.,EC10561
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Caps for Interchangeable Cores (21C)
- MAHLE Oil Filter, Ox1963D (OX1963D)
- QUICKCABLE Splice Tube, Black, 48", 12mm, 1/2" (506703-001)
- STECK MANUFACTURING Antenna Wrench (21600)
- UWS Crossover Truck Tool Box, 63", EC10331 (EC10331)
- UWS BLACK/58IN SINGLE LID LOW PROFILE 99-C GM SPORTSIDE (TBS-58-LP-BLK)
- UWS TOTE BOX 20 X 10 X 6 (TB-1)
- UWS Drawer Truck Tool Box, 22", EC20052 (EC20052)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-007 (003-RYTHCY-007)
- UWS Wedge Utility Chest Box, 60", EC20362 (EC20362)
- BETTER BUILT 72IN SINGLE LID MATTE BLACK SEC (79211093)
- Uws Truck Bed & Tailgate Accessories