Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 69", EC10442
Mfr # EC10442
Zoro # G0356140
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.6 cu. ft.
Product Information
- Brand Uws
- MFR # EC10442
- Zoro # G0356140
- UPC # 672078081580
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 69-7/8" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 8.6 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,69",EC10442 |
Description
Crossover Truck Tool Box,69 In.,EC10442
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM High Tone Horn - Am80Sx Special Connector (7234122)
- SEA-DOG Stainless Steel Stud Mount Flanged Hand Rail w/Mounting Flange - 10" (254209-1)
- DORMAN Tailgate Hinge Bushing, 38713 (38713)
- KFI UTV Plow MNT Kawasaki Mule SX (105875)
- UWS Crossover Truck Tool Box, 63", EC10342 (EC10342)
- UWS 18 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX (SWB) (DS-18)
- UWS Crossover Truck Tool Box, 54", EC10101 (EC10101)
- UWS 36" Low Profile Side Mount Truck Tool Box, Black, Width: 14-3/8" (EC30362)
- UWS Sngl Topside Truck Tool Box, 60", TBTS-60 (TBTS-60)
- UWS 69" SINGLE LID LOW PROFILE DEEP TOOLBOX (TBSD-69-LP)
- BUYERS PRODUCTS 18x18x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705315)
- Uws Truck Boxes