Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 63", TBS-63
Mfr # TBS-63
Zoro # G0355605
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.8 cu. ft.
- Includes Mounting Hardwares
Product Information
- Brand Uws
- MFR # TBS-63
- Zoro # G0355605
- UPC # 672078000994
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.8 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,63",TBS-63 |
Description
Crossover Truck Tool Box,63 In.,TBS-63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Panel Element, 1-1/2" H, 8-3/4" L (PA10028)
- CAR DEALER DEPOT 9 1/2" Chartreuse Adhesive Windshield Numbers: 3 Pk (111-3)
- HENGST Cabin Filter, E2916Lc (E2916LC)
- MAXXIMA Strip Light, White, LED, 36" L x 13/32" W (MSLS-3654)
- UWS GLOSS BLACK 72IN TRUCK TOOL BOX, LOW PROFILE, PULL HANDLES (TBS-72-LP-PH-B)
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-MB (TBS-69-LP-MB)
- UWS Driver-Side Truck Tool Box, 48", EC30012 (EC30012)
- UWS Wheel 5th Truck Tool Box, 58", EC20092 (EC20092)
- UWS BLACK/48 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-48-W-BLK)
- UWS 36 X 19 X 12 FOOTLOCKER CHEST (FOOT-LOCKER)
- UWS Foot Locker, 36", EC20072 (EC20072)
- Uws Truck Bed & Tailgate Accessories