Shop All Truck Boxes
Uws
Crossover Truck Tool Box, 54", EC10081
Mfr # EC10081
Zoro # G0354619
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 6.9 cu. ft.
- Includes Mounting Hardwares
Product Information
- Brand Uws
- MFR # EC10081
- Zoro # G0354619
- UPC # 672078081221
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 54-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 6.9 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Crossover Truck Tool Box,54",EC10081 |
Description
Crossover Truck Tool Box,54 In.,EC10081
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 1 In, Green (18773)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63616 (G63616)
- MAIN FILTER DONALDSON/FBO/DCI P550251 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9042)
- UWS Crossover Truck Tool Box, 69", EC10411 (EC10411)
- UWS Drawer Truck Tool Box, 22", EC20052 (EC20052)
- UWS Crossover Truck Tool Box, 72", TBSD-72-LBTA (TBSD-72-LBTA)
- UWS TOTE BOX 20 X 10 X 10 (TB-2)
- UWS Truck Side Tool Box, 72", EC30131 (EC30131)
- UWS Wedge Utility Chest Box, 55", EC20291 (EC20291)
- DEE ZEE BLACK/DRIVER BRITE TREAD WW TOOLBOX (DZ95B)
- Uws Truck Bed & Tailgate Accessories