Shop All Truck Boxes
Uws
Angle Crossover Truck Tool Box, 63", EC10313
Mfr # EC10313
Zoro # G0355492
original price:
$719.35
9% off
new price: $653.95
/ea
Free Shipping & Returns
$653.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 7 cu. ft.
Product Information
- Brand Uws
- MFR # EC10313
- Zoro # G0355492
- UPC # 672078081450
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Color | Matte Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 7 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssovr Truck Tool Box,63",EC10313 |
Description
When you need to store tools in your truck, the UWS EC10313 Angle Crossover Truck Tool Box is a great choice. It has a powder-coated aluminum body and matte black finish that resists scratches and corrosion. The crossover mounting system allows you to install this tool box in most trucks with crossbars. With a capacity of 7 cu ft., there is ample space for all your tools. The single lid makes it easy to access your tools while providing better security than a double lid design. Made of 0.058" gauge aluminum, the tool box also has an overall length of 63 7/8". You will love the UWS Angle Crossover Truck Tool Box for its sturdy construction and design features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-748 For Scag 48204 (265-748)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- RONSTAN S30 HLBlock Single (RF30100HL)
- MAG 1 Engine Oil, Hi Mileage, 5W-30, 5 Qt. (MAG66732)
- UWS BLACK/48 X 24 X 20 CHEST BOX (TBC-48-BLK)
- UWS 48" Single Topside Truck Tool Box, Aluminum (EC40001)
- UWS Trailer Tongue Box, 49", TBV-49-BLK (TBV-49-BLK)
- UWS Wedge Utility Chest Box, 42", TBC-42-W-BLK (TBC-42-W-BLK)
- UWS 96 X 18 X 18 UNDERBODY BOX (TBUB-96)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL510 (KEYSL510)
- UWS Angle Crossover Truck Tool Box, 69", EC10772 (EC10772)
- Uws Truck Boxes