Shop All Truck Boxes
Uws
Angl Crssvr Trck Tool Box, 63", TBS-63-A
Mfr # TBS-63-A
Zoro # G0355431
product price: $544.95
/ea
Free Shipping & Returns
$544.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Body Material Aluminum
- Finish Bright
- Capacity 7.4 cu. ft.
- Includes Mounting Hardwares
Product Information
- Brand Uws
- MFR # TBS-63-A
- Zoro # G0355431
- UPC # 672078004022
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20" |
Height | 14-3/4" |
Length | 63-7/8" |
Details
Body Material | Aluminum |
Finish | Bright |
Capacity | 7.4 cu. ft. |
Includes | Mounting Hardwares |
Mounting Type | Crossover |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Paddle Handles |
Features | Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray |
Item | Angl Crssvr Trck Tool Box,63",TBS-63-A |
Description
Angl Crssvr Trck Tool Box,63 In.,TBS-63-A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Rubber Well Nuts 5/16-18 Screw Size 19/32" L PK15 (12836PK)
- CTA MANUFACTURING Super Socket Set, 5 pcs. (8140)
- BLUE OX TRACKPRO WEIGHT DISTRIBUTION HITCH, 600 LB. TONGUE WEIGHT CAPACITY, 7 HOLE SHANK (BXW0650)
- SEACHOICE Black PVC Coated Galvanized Anchor Lead Chain 1/4" x 4' (44423)
- UWS Utility Chest Box, 48", EC20252 (EC20252)
- UWS Sngl-Door Underbody Tool Box, 60", TBUB-60 (TBUB-60)
- UWS Dbl-Door Underbody Tool Box, 72", TBUB-72 (TBUB-72)
- UWS Utility Chest Box, 36", EC20152 (EC20152)
- UWS 48 X 20 X 20 CHEST BOX (TBC-48-DD)
- UWS Sngl-Door Underbody Tool Box, 24", TBUB-24 (TBUB-24)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 15.2 cu. ft. (291-3-02)
- Uws Truck Bed & Tailgate Accessories