Shop All Truck Boxes
Uws
48" Low Profile Side Mount Truck Tool Box, Black, Width: 14-3/8"
Mfr # EC30202
Zoro # G0354339
product price: $595.95
/ea
Free Shipping & Returns
$595.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/8"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 3 cu. ft.
Product Information
- Brand Uws
- MFR # EC30202
- Zoro # G0354339
- UPC # 672078082532
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 14-3/8" |
Height | 11-3/4" |
Length | 48-3/4" |
Details
Color | Gloss Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Capacity | 3 cu. ft. |
Includes | Legs |
Mounting Type | Truck Side |
Lid Type | Single Lid |
Gauge | 0.058" |
Locking System | Push Button Lock |
Features | Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture |
Item | Trck Side Tool Box,Low Prf,48",EC30202 |
Description
Trck Side Tool Box,Low Prf,48 In.,EC30202
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Vehicle Stand, 6 Tons per Pair (13X035)
- LUCAS OIL LUCAS SAE 5W30 OI L QT (10474)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M10x1.0 Bubble), 1/card (BLF-31C)
- BUYERS PRODUCTS Trailer Bed Chain Tie Down (1901006)
- UWS Double-Door Top Truck Tool Box, 90", TBTS-90 (TBTS-90)
- UWS 36 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-36-W)
- UWS Sngl Topsd Trck Tool Box, 48", TBTS-48-BLK (TBTS-48-BLK)
- UWS Trailer Tongue Box, 49", Height: 22" (EC20431)
- UWS TOP SIDER LEGS (PAIR) (TBTS-LEGS)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP EXTRA-WIDE CROSSOVER TRUCK TOOL BOX (TBSD-72-LBTA-B)
- DEE ZEE BRITE TREAD TOPSIDER BOX (DZ71)
- Uws Truck Bed & Tailgate Accessories