Shop All Lab Equipment Parts
Uvp
Uvp Gel Tools, Gel-Scooper, 5 x 12 In. (
Mfr # 85-0006-01
Zoro # G3256873
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Uvp
- MFR # 85-0006-01
- Zoro # G3256873
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Uvp Gel Tools,Gel-Scooper,5 x 12 In. ( |
Description
Uvp Gel Tools,Gel-Scooper,5 x 12 In. (
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 60mL, 40mm, MEDIUM (F604060M)
- OAKTON PH Sensor Cartridge (35660-92)
- UVP Uvp High-Intensity Longwave Ultraviolet (95-0127-01)
- MINUTEMAN Minuteman CDR-08 Clean Out Doors - Cast Iron (CDR-08)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- CAL-VAN TOOLS BACK PROBE SET 21PC (CV613)
- DIGI-SENSE Traceable IR Gun Thermometer with Laser (98767-45)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- CAMCO INSECT SCREEN SS 2-7/8""W (42141)
- Uvp Lab Equipment Parts