Shop All Light Fixture Parts
This Product is Discontinued
Uvdi
Ultraviolet Fixture, Length 38 1/2 In. (Discontinued)
Mfr # 17-1035
Zoro # G3238444
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Watts - Fixtures 30.0 W
- Lighting Certification Unrated
- Standards UL Listed
- Mount Ventilation Systems
- Lamp Quantity 1
Product Information
- Brand Uvdi
- MFR # 17-1035
- Zoro # G3238444
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Nominal Width | 2 1/2 in |
Nominal Length | 3 ft |
Nominal Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 1/2 in |
Overall Length | 38 1/2 in |
Description
3 ft, Lens Shape Tube-Style, Max. Fixture Wattage 30 W, UV, Sensor Type No Sensor, Mounting Style Surface, Linkable No, Bulb Included No, Dimmable No, No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.