Shop All Air Cleaners and Accessories
Uv Aire
Air Purifier, 24V AC, 0.5A, White, 30 W
Mfr # UV-16/24
Zoro # G8338916
product price: $206.05
/ea
Free Shipping & Returns
$206.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Type Single UV-C lamp
- Width 0 to 10 in
- Voltage 24 V AC
Product Information
- Brand Uv Aire
- MFR # UV-16/24
- Zoro # G8338916
- UPC # 090747922024
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 0 to 10 in |
Overall Width | 5 1/2 in |
Overall Height | 4 1/2 in |
Overall Dimensions - H x W x D | 4 1/2 in X 5 1/2 in X 4 1/2 in |
Duct Insertion Length | 16 in |
For Duct Cut-Out Height | 1 in |
Compatible HVAC System Size | 1.5 to 5 tons |
For Duct Cut-Out Width | 1 in |
Description
Air Purifier, Compatible HVAC System Size 1.5 to 5 tons, Voltage 24 V AC, Maximum Air Flow Capacity 5000 cfm, Number of UV-C Bulbs 1, Duct Insertion Length 16 in, Maximum Coverage Area 5,000 sq ft, Removes Mold, Bacteria, Viruses, For Duct Cut-Out Height 1 in, For Duct Cut-Out Width 1 in, Air Cleaning Method Ultraviolet Light, Amperage 0.5 A, Frequency 60 Hz, Housing Color White, Includes 24V AC Transformer, 24V AC UV-Aire Ballast Assembly, Fiberglass Duct Board, UVC Light Shield, Fork Terminals
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 42-102664-14 Contactor - 30A (42-102664-)
- TJERNLUND PRODUCTS Limit Switch (950-2064)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (3XJ83)
- BELL & GOSSETT Capacitor, 10Mfd, 270Vac, 60H (M28085)
- UV AIRE Air Purifier, 120V AC, 0.5A, White, 30 W (UV-16/120)
- KOCH Filter, HEPA99.99, Galv, 24x48x5.875" (H19A3X1)
- AIR HEALTH SKYE Smart HEPA Air Purifier, White, 120 V (602606300)
- FELLOWES Portable Air Clean, 5Speed, 68 dB, 4Stage (9573301)
- BRONDELL Pro Sanitizing Air Purifier for Purification Virus, Bacteria and Allergens (P700BB-W)
- DAYTON Portable Air Cleaner, UV, 41/68/197 CFM (2HPB2)
- ZORO SELECT Air Purifier Filter Replacement (786A20)
- Uv Aire Air Cleaners and Accessories