Shop All Rods and Hardware
Utopia Alley
Utopia Alley D34RB 48-86 in. Adjustable Curtain Rod with Round Finials - Bronze
Mfr # D34RB
Zoro # G803797982
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Utopia Alley
- MFR # D34RB
- Zoro # G803797982
- UPC # 758277905374
- Country of Origin China
- Category Rods and Hardware
Description
This curtain rod is the perfect way to add style to your windows or sliding doors in any room! Its simple round finials will be the perfect finishing touch for any style room. Each curtain rod set is carefully checked for quality assurance.Adjustable length to fit different sized windows or doors48-86" includes 2 finials 3 brackets 1 inner rod 1 outer rod 6 screws & 6 anchors.Tools required for installation: screwdriver and drillFinished in an oil rubbed bronze toneUSA/Woman Owned and Operated Free & Fast Shipping.Size:3/4" Diameter of rodAdjustable length 48"-86"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- CONTROL CO Analog Radio Atomic Wall Clock (1077)
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- UTOPIA ALLEY 48-86 in. Curtain Rod with Decorative Cap Finial - Bronze (D74RB)
- UTOPIA ALLEY Utopia Alley D12N 0.75 in. Single Decorative Drapery Adjustable Curtain Rods for Windows 28 to 48 in. - Nickel (D12N)
- UTOPIA ALLEY Utopia Alley D78Z 86-120 in. Curtain Rod with Decorative Cap Finial - Black (D78Z)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 28-48 in. Windows, Black (D92Z)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 86-120 in. Windows, Nickel (D98N)
- UTOPIA ALLEY Utopia Alley D38Z 86-120 in. Adjustable Curtain Rod with Round Finials - Black (D38Z)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Double Curtain Rod, 30-84", Black (KN87008V1NP)
- Utopia Alley Rods and Hardware