Shop All High Visibility Coveralls
Utility Pro
Lined Bib Overall, Hi Vis, M
Mfr # UHV500-M
Zoro # G0165967
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon Fabric Protector
- Gender Men's
- Color Yellow, Black
- Fits Waist Size 32" to 34"
- Fits Chest Size 38" to 40"
Product Information
- Brand Utility Pro
- MFR # UHV500-M
- Zoro # G0165967
- UPC # 809706190189
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Fits Waist Size | 32" to 34" |
Fits Chest Size | 38" to 40" |
Details
Item | Lined Bib Overall,Hi Vis,M |
Material | Teflon Fabric Protector |
Gender | Men's |
Color | Yellow, Black |
Inseam | 28" to 32" |
Description
Lined Bib Overall,Hi Vis,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Electrical Glove Protector, 10, White, PR (3RNA1)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Community Block Party Sign, Landscape (OS-NS-P-1824-L-10731)
- LYLE Caution Sign, 10 in. H, Vinyl, LCU3-0443-RD_14x10 (LCU3-0443-RD_14x10)
- NANO MAGIC Anti Fog Safety 1oz Kit, 6ct (901006SAF)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, L (V1070160U-L)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- NEESE Workwear Modacrylic Hi Vis FR Coverall-FY-2X (VM7CA3FY-2X)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- Utility Pro High Visibility Coveralls