Shop All Hoodies and Sweatshirts
Utility Pro
Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL
Mfr # UHV425-XL-BLKYLW
Zoro # G4853606
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Dupont(TM) PTFE Fabric Protector, Polymide
- Features Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
- Number of Outside Pockets 2
- Fits Chest Size 46 in to 48 in
Product Information
- Brand Utility Pro
- MFR # UHV425-XL-BLKYLW
- Zoro # G4853606
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Length | 31 in |
Minimum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Details
Item | High Visibility Hooded Sweatshirt |
Color | Yellow |
Material | Dupont(TM) PTFE Fabric Protector, Polymide |
Features | Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site |
Number of Outside Pockets | 2 |
Gender | Men's |
Closure Type | Full Zipper |
Standards | ANSI |
ANSI Class | 3 |
Waterproof | Water Repellant |
Hood Features | Hi-Vis Hoodie |
Series | UHV425 |
Sweatshirt Style | Full Zip Sweatshirt |
Pocket Locations | Side |
Includes Hood | Yes |
Water-Resistant | Yes |
Cuff Style | Elastic |
Wind-Resistant | Yes |
Description
High Visibility Hooded Sweatshirt, ANSI Class 3, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size XL, Features Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site, Includes Hood Yes, Standards ANSI, Maximum Chest Size 48 in, Cuff Style Elastic, Hood Features Hi-Vis Hoodie, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 100)
- LYLE Handicapped Parking Sign, 12" x 18 (L-31-18HA)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, L, PR (377L-08-V)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL (UHV425x-4XBLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UHV425-M-BLKYLW)
- UTILITY PRO Ltwt Birds Eye Pique Hoodie, L (UHV829-L)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- TOUGH DUCK Insulated Hoodie, WJ081-NAVY-2XL (WJ081)
- Utility Pro Workwear and Protective Clothing