Shop All High Visibility Jackets & Coats
Utility Pro
Basic Waterproof Rain Jacket, XL
Mfr # UHV822-XL
Zoro # G0166317
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Yellow
- Material Teflon Fabric
- Fits Waist Size 40" to 42"
- Features High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry
Product Information
- Brand Utility Pro
- MFR # UHV822-XL
- Zoro # G0166317
- UPC # 809706200734
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Waist Size | 40" to 42" |
Details
Item | Basic Waterproof Rain Jacket,XL |
Color | Yellow |
Material | Teflon Fabric |
Features | High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry |
Inseam | 30" to 32" |
Gender | Men's |
Description
Basic Waterproof Rain Jacket,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT27)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-1125-595-CL)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46912)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Blue (FF2931XL)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 4XL (UHV1004X-4XL)
- UTILITY PRO Prem Waterproof Rain Jacket, 3XL (UHVR642X-3XL)
- UTILITY PRO Basic Waterproof Rain Jacket, L (UHV822-L)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size L (UHV1004-L)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-2XLT (UHV563T-2XLT)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, S (US363)
- Utility Pro High Visibility Clothing