Shop All High Visibility Jackets & Coats
Utility Pro
Basic Waterproof Rain Jacket, L
Mfr # UHV822-L
Zoro # G0166299
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material Teflon Fabric
- Fits Waist Size 36" to 38"
- Features High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry
Product Information
- Brand Utility Pro
- MFR # UHV822-L
- Zoro # G0166299
- UPC # 809706200727
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Waist Size | 36" to 38" |
Details
Item | Basic Waterproof Rain Jacket,L |
Color | Yellow |
Material | Teflon Fabric |
Features | High Visibility ANSI 3; 6oz. Waterproof Shell with Dry Mesh Lining to Keep You Cool and Dry |
Inseam | 30" to 32" |
Gender | Men's |
Description
Basic Waterproof Rain Jacket,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, Al, PK25 (8Y394)
- ZORO SELECT Barcode Printer Label, 4" W, 2" H, White (60DY37)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821X-4XL (UHV821X-4XL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size XL (UHV562-XL-YB)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size L (UHV563-L-YB)
- UTILITY PRO Prem Waterproof Rain Jacket, 3XL (UHVR642X-3XL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size 2XL (UHV562-2X-YB)
- SAS SAFETY BOMBER JKT HOOD CLS 3 HI VIZ YELLOW-L (SA690-1509)
- Utility Pro High Visibility Jackets & Coats