Shop All Torque Screwdrivers
Utica
Torque Driver Set, 1/4", 6 to 30 in.-lb.
Mfr # KT-30
Zoro # G1907787
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Star
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 0.035mm, 0.050mm, 0.100mm, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in
- Drive Size 1/4 in
Product Information
- Brand Utica
- MFR # KT-30
- Zoro # G1907787
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 0.035mm, 0.050mm, 0.100mm, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in |
Drive Size | 1/4 in |
Overall Length | 8 1/2 in |
Details
Item | Torque Screwdriver Set |
Tip Style Group | Star |
Screwdriver Tip Style | Torque |
Torque Setting | Adjustable |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 6.00 to 30.00 in-lb |
ESD Safe | No |
Standards | ASME Standard B107.14M |
Handle Type | Knurled |
Primary Scale Increments | 1.00 in-lb |
Rotation | CW |
Accuracy | +/-6.0% of Torque Reading @ 20% to 100% Of Full Scale |
Min. Number of Cycles | 5,000 |
Handle Material | Aluminum |
Housing Material | Aluminum |
Includes | Slotted Torque Bit 0.100mm, Hex Socket 7/64 in , Hex Key 0.035mm, (6) Hex Bits 1/16 in , 5/64 in , 3/32 in , 1/8 in , 5/32 in , 0.050mm, (4) Slotted Bits 2F-3R, 4F-5R, 5F-6R, 6F-8R, (2) Phillips Bits #0, #1, 1/4 in Dr. Adapter, Mini Torque Bit Holder, (4) 1/4 in Dr. Sockets 1 |
Handle Design | Knurled |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Description
The UTICA KT-30 Torque Driver Set is the right choice for professionals who need to measure torque. This versatile set of tools will give you accurate readings at 20% to 100% of full scale. The set comes with a 0.035mm, 0.050mm, 0.100mm, 1/16 in., 1/8 in., 3/32 in., 5/32 in., and 5/64 in. tip sizes that can handle all types of fasteners and projects. Each tool has an adjustable torque setting that allows you to calibrate the tools yourself without sending them back to the manufacturer for recalibration or replacement tips. These screwdrivers are made from high quality materials and designed for long term use on various jobsites across different industries. When it comes to measuring torque with accuracy, this is definitely your best option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- HUSQVARNA .500 4:OA B G-BIT NON-CORING (542761338)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (BI403)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- UTICA Torque Handle (CH-150)
- UTICA Torque Wrench Single Set Wr Size A (CHA-11)
- UTICA Torque Screwdriver, 1/4", 6 to 30 in.-lb. (TS-30)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- UTICA Torque Driver, Universal, 5 to 20 in.-oz. (TT-1)
- STAHLWILLE TOOLS Torque screwdriver TORSIOMAX No.775/30 DREHMOMENTSCHRAUBENDREHER 40-300 cN·m Size of mount F 6, 3 (51060030)
- Utica Torque Screwdrivers