Shop All Wire Shelf Units
Usg Interiors
USG Interiors 207535 6 ft. Ceiling Grid Tie Wire
Mfr # 207535
Zoro # G904083397
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Usg Interiors
- MFR # 207535
- Zoro # G904083397
- UPC # 81098001865
- Country of Origin United States
- Category Wire Shelf Units
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Color: Metallic
- Material: Mineral Fiber
- Washable: Yes
- Moisture Resistant: No
- Style: Ceil
- Dimension: 3 H x 3 W x 72 L in.
- Weight: 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- KENNEDY Hammer/Wrench Tool Holder, 1-3/8" W (99831)
- STERILITE Storage Tote, Clear, Polypropylene, 36 3/4 in L, 21 3/8 in W, 18 in H, 40 gal Volume Capacity (14681702)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824BR)
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x36x70 (MED-SD836CH)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- ZORO SELECT Wire Shelf, 24"D x 60"W, Silver (1ECH4)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x14x54 (14485AC)
- GLOBAL EQUIPMENT Nexel Stainless Steel Wire Shelving Add-On 60"W x 18"D x 86"H (A18608S)
- Usg Interiors Wire Shelf Units